Shop All Electronic Ballasts
Ge Lamps
GE LIGHTING 105 to 104 Watts, 2 Lamps, Electronic Ballast
Mfr # GE254-MV-PS-A
Zoro # G5230495
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GE254-MV-PS-A
- Zoro # G5230495
- UPC # 043168675628
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 1 3/16 in |
Width | 1 3/4 in |
Length | 9 1/2 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 54 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, Min. Starting Temp. -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-H)
- ILC Replacement For TCP LED712VMR16V30KNFL (WW-Q8AW-4)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- JUNO LIGHTING Conduit Feed, White (R34 WH)
- GE LAMPS GE LIGHTING 28 to 75 Watts, 1 or 2 Lamps, Electronic Ballast (GE240PS-MV-N)
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-L-ULTRA)
- GE LAMPS Ballast, 400w MH M59 or H33 5-Tap (GEM-400ML5AA-4-5)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- GE LAMPS GE LIGHTING 145 to 148 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-H-ULTRA)
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- ADVANCE Centium Series ICN2S40N Electronic Ballast, 120277 V, 72 W, 2Lamp (ICN2S40N35I)
- Ge Lamps Electronic Ballasts