Shop All HID Light Bulbs
Ge Lamps
GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb
Mfr # MXR100/U/MED
Zoro # G3310587
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology Metal Halide
- Watts 100 W
- Color Rendering Index 65
- Bulb Finish Clear
- Lumens 9,000 lm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # MXR100/U/MED
- Zoro # G3310587
- UPC # 043168186803
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-7/16" |
Max. Overall Bulb Length | 5-7/16" |
Bulb Dia. | 2 1/8 in |
Overall Length | 5 3/8 in |
Description
Quartz Metal Halide HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass/Metal, Bulb Shape BD17, Color Rendering Index 65, Color Temperature 3200K, Lumens 9,000 lm, Light Technology Metal Halide, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage Not Applicable, Watts 100 W, Bulb Beam Angle Not Applicable, Bulb Finish Clear, Rated Life 15,000 hr, ANSI Code M90, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 106090 Post Top, 6-1/2 in H, Pine, White (106090)
- SATCO NUVO LED Entrance-Light 13W Bronze Finish 120V Photocell (65-062)
- JESCO SLEEK LED Adjustable 24" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-24/30-W-SW)
- LUXRITE PAR38 LED Dusk to Dawn Light Bulbs 15W (90W Equivalent) 1250LM 5000K Bright White E26 Base 4-Pack (LR31634-4PK)
- GE LAMPS GE LIGHTING 400W, ED37 Metal Halide HID Light Bulb (MPR400/VBU/XHO/PA)
- GE LAMPS GE LIGHTING 20W, MR16 Ceramic Metal Halide HID Light Bulb (CMH20/MR16/830/FL)
- GE LAMPS GE LIGHTING 39W, MR16 Metal Halide HID Light Bulb (CMH39/MR16/930/FL)
- GE LAMPS GE LIGHTING 100W, ED17 Metal Halide HID Light Bulb (MXR100/U/MED/O)
- GE LAMPS GE LIGHTING 1500W, BT56 Metal Halide HID Light Bulb (MVR1500/U)
- GE LAMPS GE LIGHTING 100W, BD17 Metal Halide HID Light Bulb (MVR100/U/MED)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- Ge Lamps HID Light Bulbs