Shop All Fluorescent Light Bulbs
Ge Lamps
GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F42TBX/841/A/ECO
Zoro # G2590524
original price:
$12.04
31% off
new price: $8.29
/ea
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-4)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 190W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F42TBX/841/A/ECO
- Zoro # G2590524
- UPC # 043168976367
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 6-3/8" |
Max. Overall Bulb Length | 6-3/8" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 6 3/8 in |
Bulb Dia. | 1/2 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-4), Bulb Finish Frosted, Trade Number F42TBX/841/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 190 W, Lumens 3,200 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 42 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (21777)
- ILC Replacement for Howard M0400-81c-211-k (M0400-81C-211-K HOWARD)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- HALO Shallow Full Cone Baffle, Self-Flange, 5126 (5126WB)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/827/ECO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F34/CX41/WM/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- SYLVANIA Fluorescent, 15 W, T8, Medium Bi-Pin (G13) (F15T8/D)
- Ge Lamps Fluorescent Light Bulbs