Shop All Fluorescent Light Bulbs
Ge Lamps
GE Biax (TM) 39W, T5 PL Plug-In Fluorescent Light Bulb
Mfr # F39BXSPX41RS
Zoro # G2531137
product price: $10.65
/ea
Sold in multiples of 10 for $106.50
$106.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type 4-Pin (2G11)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 180W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F39BXSPX41RS
- Zoro # G2531137
- UPC # 043168169523
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 16-1/2" |
Max Overall Bulb Length | 16-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 16 1/2 in |
Bulb Dia. | 5/8 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (2G11), Bulb Finish Frosted, Trade Number F39BXSPX41RS, Bulb Shape T5, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 180 W, Lumens 2,850 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 39 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable No, Bulb Power Source Plug and Play, Light Color White
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO Trunnion Mounting Kit, Steel, Dark Bronze (RFL-TRN-DB)
- JESCO LIGHTING GROUP 6 in. Line Voltage Specular Reflector- Chrome (TM610CHWH)
- JONES STEPHENS Rayovac Workhorse 6V Krypton Swivel Stand Lantern (F20018)
- SURE-LITES Arch Emergency Light, 4600K, Black, Sd (AEL246BKSD)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX35)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX30)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO/CVG)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/835/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- ILC Replacement for Norman Lamps Sho-55w-cw replacement light bulb lamp (SHO-55W-CW NORMAN LAMPS)
- Ge Lamps Fluorescent Light Bulbs