Shop All Fluorescent Light Bulbs
Ge Lamps
GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F32TBX/830/A/ECO
Zoro # G2709131
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-3)
- Light Appearance 3000 to 3999K, Warm White
- Wattage Equivalency 150W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32TBX/830/A/ECO
- Zoro # G2709131
- UPC # 043168976305
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/2" |
Max Overall Bulb Length | 5-1/2" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/2 in |
Bulb Dia. | 1/2 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number F32TBX/830/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 3000K, Incandescent Wattage Equivalency 150 W, Lumens 2,400 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 32 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- SOUTHWIRE Work Light, Battery, 6000lm, LED (AL60RSW)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- FEIT ELECTRIC LED S6 E26 WCL 30WE 1PK (C/FLAME/LED)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/835/A/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/841/A/ECO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- SIGNIFY CFL, 33 W, PL-T, 4-Pin (GX24q-3) (PL-T 32W/830/A/4P 1CT/5X10BOX ALTO)
- Ge Lamps Fluorescent Light Bulbs