Shop All Fluorescent Light Bulbs
Ge Lamps
GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F26TBX/841/A/ECO
Zoro # G2876307
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-3)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 100W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F26TBX/841/A/ECO
- Zoro # G2876307
- UPC # 043168976176
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/4 in |
Bulb Dia. | 1/2 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number F26TBX/841/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 4100K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence (37667)
- ELCO LIGHTING 5 Airtight IC Housing with GU24 Base Socket" (EL5ICA-G24)
- ILC Replacement for Damar F24ltt/4p/830 2g11 replacement light bulb lamp (F24LTT/4P/830 2G11 DAMAR)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/835/A/ECO)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/830/A/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F21WT5/841/ECO)
- ILC Replacement for Westinghouse F17/t8/830 Ecomax replacement light bulb lamp (F17/T8/830 ECOMAX WESTINGHOUSE)
- Ge Lamps Fluorescent Light Bulbs