Shop All Fluorescent Light Bulbs
Ge Lamps
GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb
Mfr # F26TBX/827/A/ECO
Zoro # G2962626
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T4
- Bulb Base Type 4-Pin (GX24q-3)
- Light Appearance 2700 to 2999K, Soft White
- Wattage Equivalency 100W INC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F26TBX/827/A/ECO
- Zoro # G2962626
- UPC # 043168976145
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/4" |
Max. Overall Bulb Length | 5-1/4" |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 5 1/4 in |
Bulb Dia. | 1/2 in |
Description
Plug-In CFL Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Finish Frosted, Trade Number F26TBX/827/A/ECO, Bulb Shape T4, Color Rendering Index 82, Color Temperature 2700K, Incandescent Wattage Equivalency 100 W, Lumens 1,800 lm, Bulb Housing Glass/Metal, Light Technology Fluorescent, Shatter-Resistant No, Voltage Ballast Dependent, Watts 26 W, Bulb Beam Angle Not Applicable, Three-Way No, Rough Service No, Dimmable Yes, Bulb Power Source Plug and Play, Light Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 1-2 F96T12 (ICN2P60N35I)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- ILC Replacement for Damar 04664a replacement light bulb lamp (04664A DAMAR)
- MILWAUKEE TOOL 325-Lumen LED Focus Flashlight w/Holster (2107S)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/841/A/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/830/A/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/835/A/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- ILB GOLD Replacement For Philips Pl-C 13W/827/Alto G24D-1 (PL-C 13W/827/ALTO (G24D-1))
- Ge Lamps Fluorescent Light Bulbs