Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Warm, 3000K
Mfr # F32T8/SPX30/ECO2
Zoro # G3784593
product price: $3.89
/ea
Sold in multiples of 36 for $140.04
$140.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32T8/SPX30/ECO2
- Zoro # G3784593
- UPC # 043168266666
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Bulb Dia. | 1 in |
Overall Length | 48 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3000K, Lumens 2,925 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S6750)
- HALO Albalite Lens With Reflector, 170 (170PS)
- W F HARRIS LIGHTING Lampholder, Double, BlkPAR38, 2-150W (201-BK)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO4P)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- GE LAMPS GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb (FC8T9/CW)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- ILC Replacement for Halco F32t8/841/eco replacement light bulb lamp, 25PK (F32T8/841/ECO HALCO)
- Ge Lamps Fluorescent Light Bulbs