Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F96T8/XL/SPX35/2
Zoro # G0328365
product price: $21.75
/ea
Sold in multiples of 24 for $522.00
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$522.00
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 59W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F96T8/XL/SPX35/2
- Zoro # G0328365
- UPC # 043168688697
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1" |
Overall Length | 96 in |
Nominal Length | 8 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 5,950 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 96 in, Rated Life 24,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- LEDLENSER Ledlenser H7R Core, 1000 Lumens (880506)
- ILC Replacement for PHILIPS 20MR16/FL36 (20MR16/FL36 PHILIPS)
- LITHONIA LIGHTING LED Recessed Troffer, 3500K, 35W, 277V (2ALL2 40L EZ1 LP835 N100)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F13T5/CW)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/830/ECO4P)
- GE LAMPS GE Biax (TM) 39W, T5 PL Plug-In Fluorescent Light Bulb (F39BXSPX41RS)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- ILC Replacement for Grainger 1pgu9 replacement light bulb lamp (1PGU9 GRAINGER)
- Ge Lamps Fluorescent Light Bulbs