Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F96T8/SPX35/HO
Zoro # G3781014
original price:
$15.58
6% off
Sold in multiples of 24 for $350.16
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$350.16
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 86W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F96T8/SPX35/HO
- Zoro # G3781014
- UPC # 043168125338
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 96" |
Max Overall Bulb Length | 96" |
Bulb Dia. | 1 in |
Overall Length | 96 in |
Nominal Length | 8 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 8,200 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 86 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1501-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 96 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASKOLITE 4 ft. x 2 ft. Suspended Egg Crate Light Ceiling Panel, 15PK (1199233A)
- BODINE Emergency Lighting Relay Control (BLCD20B)
- ILC Replacement for Donsbulbs Strobe-21.7121.coo (STROBE-21.7121.COO DONSBULBS)
- ILC Replacement for GE General Electric G.E 200par46/3mfl 130v replacement light bulb lamp (200PAR46/3MFL 130V GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 55W, T5 PL Plug-In Fluorescent Light Bulb (F55BX/840)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX41/U6/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/835/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F13T5/CW)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- SYLVANIA T8 Fluorescent 30Pk (FO25/835/ECO)
- Ge Lamps Fluorescent Light Bulbs