Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F32T8/XL/SPX35/HL/ECO
Zoro # G3785022
original price:
$7.19
16% off
new price: $5.99
/ea
Sold in multiples of 36 for $215.64
$215.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32T8/XL/SPX35/HL/ECO
- Zoro # G3785022
- UPC # 043168103268
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 3,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 40,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO RETROFT KT WH 6""W LED 9W (RL6069S1EWHDMR)
- NORA LIGHTING Nora Lighting NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver (NMTD-60/24D)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/830/ECO4P)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F21WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Warm, 3000K (F32T8/SPX30/ECO2)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- Ge Lamps Fluorescent Light Bulbs