Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F32T8/SPX35/ECO2
Zoro # G3784907
product price: $4.65
/ea
Sold in multiples of 36 for $167.40
$167.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32T8/SPX35/ECO2
- Zoro # G3784907
- UPC # 043168266673
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Length | 47.8" |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,925 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY LED Headlamp, Rechargeable, Pure Beam (HL8R)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- STREAMLIGHT Stinger Ds LED Hl 120/Dc Pb - Purple (75492)
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/25W/SPX41/ECO)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX35)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/830/ECO4P)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- ILC Replacement for Philips F17t8/tl830/alto replacement light bulb lamp (F17T8/TL830/ALTO PHILIPS)
- Ge Lamps Fluorescent Light Bulbs