Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Neutral, 3500K
Mfr # F17T8/SP35/ECO
Zoro # G3781985
original price:
$6.59
15% off
Sold in multiples of 24 for $134.16
$134.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 17W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F17T8/SP35/ECO
- Zoro # G3781985
- UPC # 043168457439
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 24" |
Max. Overall Bulb Length | 24" |
Light Bulb Dia. | 1" |
Overall Length | 24 in |
Bulb Dia. | 1 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 79, Color Temperature 3500K, Lumens 1,325 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 17 W, Voltage 120V AC, Standards TCLP Compliant, ANSI Code 1001-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 24 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Bulb Halogen 25W Westek (LB25B)
- ELCO LIGHTING Mini LED Step Light with Angled Louver (ELST65BZ)
- ILC Replacement for Mckesson 81-18100 replacement light bulb lamp (81-18100 MCKESSON)
- DALS 6 Inch Square LED Recessed Panel Light with Multi Trim (SPN6SQ-CC-3T)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F17T8/SP41/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- GE LAMPS Fluorescent Lamp, T12, Very Cool, 5000K (F40C50/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- GE LAMPS GE Biax (TM) 39W, T5 PL Plug-In Fluorescent Light Bulb (F39BXSPX41RS)
- ILC Replacement for Light Bulb / Lamp F40t8/spx41 replacement light bulb lamp, 30PK (F40T8/SPX41 LIGHT BULB / LAMP)
- Ge Lamps Fluorescent Light Bulbs