Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F96T8/SPX41/HO
Zoro # G3781522
product price: $18.15
/ea
Sold in multiples of 24 for $435.60
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$435.60
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 86W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F96T8/SPX41/HO
- Zoro # G3781522
- UPC # 043168125345
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1" |
Bulb Dia. | 1 in |
Overall Length | 96 in |
Nominal Length | 8 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 8,200 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 86 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1501-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 96 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT Temporary Job Site Light, 15000 lm, Bk/Yl (111303LED)
- ILC Replacement for Light Bulb / Lamp Mr11c 6V 5W replacement light bulb lamp (MR11C 6V 5W LIGHT BULB / LAMP)
- EVEREADY Trim Flex LED Book Light, Black (EVEFNL2BU1CS)
- MAKITA Light Bulb, 2/pk (192241-3)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F13T5/CW)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- ILC Replacement for Light Bulb / Lamp F25t8/350bl/18 replacement light bulb lamp (F25T8/350BL/18 LIGHT BULB / LAMP)
- Ge Lamps Fluorescent Light Bulbs