Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F32T8/SPX41/ECO2
Zoro # G3785092
Best Seller
product price: $3.85
/ea
Sold in multiples of 36 for $138.60
$138.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32T8/SPX41/ECO2
- Zoro # G3785092
- UPC # 043168266680
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 83, Color Temperature 4100K, Lumens 3,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP UV REPL. BULBS 6W PK/2 (32050)
- METALUX A Lens Led Tr 6400 Lum 40K 0-10V Dimm, 24 (24GR6440D)
- HALO Tl41R (TL41RMB)
- ELUMIGEN 220W, 30000 Lumens, LED 2' x 4' High Bay Fixture 120V-277V; 5K, Dimmable (HB24W220C50DUZ)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F60T12/D/HO)
- GE LAMPS GE LIGHTING 32W, T9 Circular Fluorescent Light Bulb (FC12T9/CW)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F17T8/SP41/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/835/ECO4P)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO)
- GE LAMPS Fluorescent Lamp, T12, Very Cool, 5000K (F40C50/ECO)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 18W/841/2P/ALTO 10PK)
- Ge Lamps Fluorescent Light Bulbs