Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F32T8/25W/SPX41/ECO
Zoro # G3784681
product price: $7.19
/ea
Sold in multiples of 36 for $258.84
$258.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 25W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32T8/25W/SPX41/ECO
- Zoro # G3784681
- UPC # 043168721301
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Nominal Length | 4 ft |
Length | 47.8" |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,500 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 25 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature 60 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 50,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Unicam 335423-000 replacement light bulb lamp (335423-000 UNICAM)
- NEWHOUSE LIGHTING - INDOOR LED Clear G40 Globe Light Bulbs for Outdoor String Lights 25pk (G40LED25)
- FEIT ELECTRIC A19 E26 Medium LED Bulb Color Changing 40 Watt Equivalence 2 pk (OM40DM/6WYCA/2)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/SPX35/ECO2)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F24W/T5/841/HO/ECO)
- ILC Replacement for GE General Electric G.E F70qbx/830/a/eco replacement light bulb lamp (F70QBX/830/A/ECO GE GENERAL ELECTRIC G.E)
- Ge Lamps Fluorescent Light Bulbs