Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T8, Cool, 4100K
Mfr # F28T8/CW/4
Zoro # G3755823
product price: $11.89
/ea
Sold in multiples of 6 for $71.34
$71.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 19W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F28T8/CW/4
- Zoro # G3755823
- UPC # 043168980777
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 28" |
Max. Overall Bulb Length | 28" |
Overall Length | 28 in |
Nominal Length | 2 1/2 ft |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 60, Color Temperature 4100K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 1/2 ft, Shatter-Resistant No, Watts 19 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2013-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 28 in, Rated Life 7,500 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Feit Electric A1600/850/10Kled/2 2PK (A1600/850/10KLED/2)
- BAYCO $WorkLight 60LED w/25' 18/2 Cord SJT (BYSL-2125)
- DAY-BRITE CFI Selectable Backlit Panel LED (1SBP3040L8CS-4-UNV-DIM)
- ILC Replacement for Miniature Lamp 1835 RED LED Replacement replacement light bulb lamp (1835 RED LED REPLACEMENT MINIATURE LAMP)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/835/A/ECO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- LEVITON FLUORESCENT LAMPS FLOUR LMPHLDR (13653-WP)
- Ge Lamps Fluorescent Light Bulbs