Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Warm, 3000K
Mfr # F54W/T5/830/HO/ECO
Zoro # G3785406
product price: $6.29
/ea
Sold in multiples of 40 for $251.60
$251.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F54W/T5/830/HO/ECO
- Zoro # G3785406
- UPC # 043168467599
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 45-13/64" |
Max. Overall Bulb Length | 45-13/64" |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Overall Length | 45 1/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- LUXRITE 4 Inch Square LED Recessed Can Lights 5 CCT Selectable 2700K-5000K 11W 750LM Dimmable 6-Pack (LR23785-6PK)
- ILC Replacement for Olympus Ch30 replacement light bulb lamp (CH30 OLYMPUS)
- STREAMLIGHT Stylus Pro Slvr Led Penlight (STL66121)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13BX/827/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP35/U6/ECO)
- ILC Replacement for Fulham Flft514w835 replacement light bulb lamp, 2PK (FLFT514W835 FULHAM)
- Ge Lamps Fluorescent Light Bulbs