Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Warm, 3000K
Mfr # F39W/T5/830/HO/ECO
Zoro # G3785187
product price: $6.65
/ea
Sold in multiples of 40 for $266.00
$266.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 39W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F39W/T5/830/HO/ECO
- Zoro # G3785187
- UPC # 043168467445
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 33-13/32" |
Max. Overall Bulb Length | 33-13/32" |
Overall Length | 33 3/8 in |
Nominal Length | 3 ft |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 3,500 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 39 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 33 3/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B432i120rh-a (B432I120RH-A UNIVERSAL)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet & Charging Dock (550 Lumens) (2128-22)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F14WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/830/A/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO)
- Ge Lamps Fluorescent Light Bulbs