Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Warm, 3000K
Mfr # F14WT5/830/ECO
Zoro # G3785302
original price:
$7.15
5% off
new price: $6.79
/ea
Sold in multiples of 40 for $271.60
$271.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3000K & Under) Warm White
- Wattage Equivalency 14W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F14WT5/830/ECO
- Zoro # G3785302
- UPC # 043168315906
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 21-19/32" |
Max. Overall Bulb Length | 21-19/32" |
Bulb Dia. | 5/8 in |
Overall Length | 21 5/8 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3000K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 21 5/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX PD36R Pro 2800 Lumen Rechargeable Tactical Flashlight (PD36R PRO)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 16-Pack (LR21407-16PK)
- KEYSTONE T5 Undercabinet Electronic Ballast, KTEB-208-1-TP-SL-MB (KTEB-208-1-TP-SL-MB)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F28WT5/835/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/XL/SPX41/ECO)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F84T12/CW/HO)
- ILC Replacement for Westek Fa201hbcc replacement light bulb lamp (FA201HBCC WESTEK)
- Ge Lamps Fluorescent Light Bulbs