Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Neutral, 3500K
Mfr # F54W/T5/835/HO/ECO
Zoro # G3785521
Sold in multiples of 40 for $207.60
$207.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F54W/T5/835/HO/ECO
- Zoro # G3785521
- UPC # 043168467605
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 45-13/64" |
Max Overall Bulb Length | 45-13/64" |
Bulb Dia. | 5/8 in |
Nominal Length | 4 ft |
Overall Length | 45 1/4 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Penlight, LED, 5 lm, PK6 (210)
- ILC Replacement for Sylvania 50par38/hal/fl30/rp 120v replacement light bulb lamp (50PAR38/HAL/FL30/RP 120V SYLVANIA)
- ACCESS LIGHTING Pilson, LED Pendant, Matte White Finish, Steel (29001LEDDLP-MWH-C)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Brz, 3in L (L6020BR)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F54W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F32T8/XL/SPX35/HL/ECO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- SHAT-R-SHIELD Fluorescent, T8, 32W, 3000K, PK30 (46527)
- Ge Lamps Fluorescent Light Bulbs