Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Neutral, 3500K
Mfr # F39W/T5/835/HO/ECO
Zoro # G3785616
Sold in multiples of 40 for $223.60
$223.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 39W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F39W/T5/835/HO/ECO
- Zoro # G3785616
- UPC # 043168467452
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 33-13/32" |
Max. Overall Bulb Length | 33-13/32" |
Overall Length | 33 3/8 in |
Nominal Length | 3 ft |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 3,500 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 39 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 33 3/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari S05726 replacement light bulb lamp (S05726 HIKARI)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- STREAMLIGHT Strion Led, Light Only (STL74300)
- ILC Replacement for Dymax 36970 replacement light bulb lamp (36970 DYMAX)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F14WT5/835/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- GE LAMPS Fluorescent Lamp, T8, Daylight, 6500K (F32T8/SPX65/ECO2)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- ILC Replacement for Eiko Dt55/65/rs replacement light bulb lamp (DT55/65/RS EIKO)
- Ge Lamps Fluorescent Light Bulbs