Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Neutral, 3500K
Mfr # F28WT5/835/ECO
Zoro # G3785555
original price:
$7.95
7% off
new price: $7.39
/ea
Sold in multiples of 40 for $295.60
$295.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 28W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F28WT5/835/ECO
- Zoro # G3785555
- UPC # 043168467056
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 45-13/64" |
Max. Overall Bulb Length | 45-13/64" |
Nominal Length | 4 ft |
Overall Length | 45 1/4 in |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,900 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 28 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 45 1/4 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ballast Sp-sl27t (SP-SL27T)
- ILC Replacement for Philips Pl-c 13w/27/4p (4-pin) replacement light bulb lamp (PL-C 13W/27/4P (4-PIN) PHILIPS)
- NEBO 2,000 Lumen Multi-Directional USB-C Rechargeable Work Light (NEB-WLT-0015)
- VAXCEL Bozeman 3L Light Kit (Dual Mount) Bronze (LK55716BBZ-C)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F21WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- GE LAMPS GE LIGHTING 25W, T5 PL Plug-In Fluorescent Light Bulb (F40/25BX/SPX35/IS/WM)
- ILC Replacement for GE General Electric G.E 45749 replacement light bulb lamp, 2PK (45749 GE GENERAL ELECTRIC G.E)
- Ge Lamps Fluorescent Light Bulbs