Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Neutral, 3500K
Mfr # F24W/T5/835/HO/ECO
Zoro # G3785126
product price: $8.15
/ea
Sold in multiples of 40 for $326.00
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 24W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F24W/T5/835/HO/ECO
- Zoro # G3785126
- UPC # 043168467001
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 21-19/32" |
Max Overall Bulb Length | 21-19/32" |
Light Bulb Dia. | 5/8" |
Nominal Length | 2 ft |
Bulb Dia. | 5/8 in |
Overall Length | 21 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,000 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 24 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 21 5/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- BAYCO BAYCO Work Light Lamp (SL-513-BULB)
- ILC Replacement for Philips 6433 replacement light bulb lamp (6433 PHILIPS)
- COLUMBIA LIGHTING Recessed Troffer, 36W, 4860 lm, 47-3/4" L (LCAT24-50LWG-EDU)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F13T5/CW)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F25T8/SP35/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- ILC Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 OSRAM SYLVANIA)
- Ge Lamps Fluorescent Light Bulbs