Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Neutral, 3500K
Mfr # F21WT5/835/ECO
Zoro # G3785905
product price: $6.29
/ea
Sold in multiples of 40 for $251.60
$251.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 21W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F21WT5/835/ECO
- Zoro # G3785905
- UPC # 043168466844
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 33-13/32" |
Max Overall Bulb Length | 33-13/32" |
Overall Length | 33 3/8 in |
Nominal Length | 3 ft |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 2,100 lm, Light Technology Fluorescent, Nominal Length 3 ft, Shatter-Resistant No, Watts 21 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 33 3/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-4 Tactical 300 lm Black LED Tactical Flashlight w/COB Lantern AAA Battery (4967)
- DAINOLITE Black One Light Desk Lamp (MAGNUS-I-BK)
- ILC Replacement for Osram Sylvania 35mr16/t/nfl25/c replacement light bulb lamp (35MR16/T/NFL25/C OSRAM SYLVANIA)
- DEWALT MAX LED Work Light 20V w/ Battery (DCL044 + DCB201)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F21WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F24W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO/CVG)
- ILC Replacement for Light Bulb / Lamp Fo17/830/xp/eco3 replacement light bulb lamp (FO17/830/XP/ECO3 LIGHT BULB / LAMP)
- Ge Lamps Fluorescent Light Bulbs