Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Neutral, 3500K
Mfr # F14WT5/835/ECO
Zoro # G3785424
Sold in multiples of 40 for $295.60
$295.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (3500 to 4000K) Neutral
- Wattage Equivalency 14W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F14WT5/835/ECO
- Zoro # G3785424
- UPC # 043168466714
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 21-19/32" |
Max. Overall Bulb Length | 21-19/32" |
Bulb Dia. | 5/8 in |
Nominal Length | 2 ft |
Overall Length | 21 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 3500K, Lumens 1,350 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 14 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 21 5/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100/927CA/FIL)
- ADVANCE PHILIPS ADVANCE 52 to 52 Watts, 2 Lamps, Electronic Ballast (ICN-2S24-T)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/841/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP35/U6/ECO)
- ILC Replacement for Spectroline Q-22 White replacement light bulb lamp, 2PK (Q-22 WHITE SPECTROLINE)
- Ge Lamps Fluorescent Light Bulbs