Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Cool, 4100K
Mfr # F54W/T5/841/HO/ECO/CVG
Zoro # G3785704
original price:
$16.44
16% off
Sold in multiples of 40 for $551.60
$551.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance 4000 to 4999K, Cool White
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F54W/T5/841/HO/ECO/CVG
- Zoro # G3785704
- UPC # 043168484589
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 5/8" |
Max Overall Bulb Length | 45-13/64" |
Max. Overall Bulb Length | 45-13/64" |
Overall Length | 45 1/4 in |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Polycarbonate, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 4,850 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Trade Number F54T5/841/HO/ECO/CVG/HO, Bulb Dia. 5/8 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NJ, NV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 2fnp6 replacement light bulb lamp (2FNP6 LUMAPRO)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- METALUX T-Bar Sfty Clp For Trofs & Ova Ser (EQ-CLIP-U)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL416CT5W)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F21WT5/835/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F28T8/CW/4)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO4P)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/841/ECO/4P)
- ILC Replacement for SATCO CFD18W/4P/841 (CFD18W/4P/841 SATCO)
- Ge Lamps Fluorescent Light Bulbs