Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Cool, 4100K
Mfr # F54W/T5/841/HO/ECO
Zoro # G3785844
product price: $5.59
/ea
Sold in multiples of 40 for $223.60
$223.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F54W/T5/841/HO/ECO
- Zoro # G3785844
- UPC # 043168467612
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 45-13/64" |
Light Bulb Dia. | 5/8" |
Max. Overall Bulb Length | 45-13/64" |
Overall Length | 45 1/4 in |
Nominal Length | 4 ft |
Bulb Dia. | 5/8 in |
Length | 45.2" |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 5,000 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage Ballast Dependent, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21302)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7219)
- OLYMPIA LIGHTING, INC. Cluster LED Bulb 40W 55K E39 208-480V (CL-40W8H-55K-E39)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/SPX41/ECO2)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX/827/ECO4P)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F39W/T5/835/HO/ECO)
- ILC Replacement for Dynatrap 9-watt UV Bulb replacement light bulb lamp (9-WATT UV BULB DYNATRAP)
- Ge Lamps Fluorescent Light Bulbs