Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Cool, 4100K
Mfr # F24W/T5/841/HO/ECO
Zoro # G3785494
Sold in multiples of 40 for $247.60
$247.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 24W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F24W/T5/841/HO/ECO
- Zoro # G3785494
- UPC # 043168467018
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 21-19/32" |
Max. Overall Bulb Length | 21-19/32" |
Light Bulb Dia. | 5/8" |
Overall Length | 21 5/8 in |
Bulb Dia. | 5/8 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 4100K, Lumens 2,000 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 24 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 21 5/8 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T8 LED Tube Light Bulbs 13W (32W Equivalent) 1900LM 3000K Soft White Type A+B G13 Base 12-Pack (LR34195-12PK)
- STREAMLIGHT Streamlight® 68780 Dualie 245 Lumen Instrinsically Safe Multi-Function Light W/ Clip (68780)
- ILC Replacement for Trojan UV 3614 Quartz Sleeve replacement light bulb lamp (UV 3614 QUARTZ SLEEVE TROJAN)
- SATCO 8 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21363)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F24W/T5/835/HO/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP35/U6/ECO)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO)
- Ge Lamps Fluorescent Light Bulbs