Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T5, Cool, 4100K
Mfr # F13T5/CW
Zoro # G3782642
product price: $3.95
/ea
Sold in multiples of 24 for $94.80
$94.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 13W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F13T5/CW
- Zoro # G3782642
- UPC # 043168100861
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 21" |
Max Overall Bulb Length | 21" |
Light Bulb Dia. | 5/8" |
Bulb Dia. | 5/8 in |
Overall Length | 21 in |
Nominal Length | 2 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 60, Color Temperature 4100K, Lumens 850 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 13 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 2005-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Preheat, High Output Yes, Overall Length 21 in, Rated Life 5,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Metal Baffle, 5001 (5001SN)
- PORTOR 7in. LED Round Surface Mount Round DownLight, CCT Selector (PT-DLSM2-R-7I-15W-5CCT)
- ILC Replacement For SUNPARK SL15T1 (SL15T-1)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602114)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F54W/T5/841/HO/ECO/CVG)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F14WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F39W/T5/830/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP30/U6/ECO)
- ILC Replacement for Sylvania Fo25/735/eco replacement light bulb lamp, 25PK (FO25/735/ECO SYLVANIA)
- Ge Lamps Fluorescent Light Bulbs