Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Linear Lamp, T12, Cool, 4100K
Mfr # F84T12/CW/HO
Zoro # G3779194
original price:
$15.85
9% off
Sold in multiples of 15 for $214.35
Item requires special delivery charges. A $3.33 per item surcharge will be applied.
$214.35
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (4100 to 4900K) Cool White
- Wattage Equivalency 100W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F84T12/CW/HO
- Zoro # G3779194
- UPC # 043168137669
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 84" |
Max Overall Bulb Length | 84" |
Light Bulb Dia. | 1-1/2" |
Nominal Length | 7 ft |
Bulb Dia. | 1 1/2 in |
Overall Length | 84 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 60, Color Temperature 4100K, Lumens 7,700 lm, Light Technology Fluorescent, Nominal Length 7 ft, Shatter-Resistant No, Watts 100 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 84 in, Rated Life 12,000 hr
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 69a21/ts/8m 130v replacement light bulb lamp, 4PK (69A21/TS/8M 130V SYLVANIA)
- ELCO LIGHTING CFL Ballasts (P113E1)
- BULLDOG Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks (P11600)
- LITHONIA LIGHTING Exit Sign, LED, Red/Green, 12" D, 8-7/8" H (TCE RG M4)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F72T12/CW/HO)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX41/U/ECO)
- GE LAMPS GE LIGHTING 22W, T9 Circular Fluorescent Light Bulb (FC8T9/CW)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX35/U6/ECO)
- ILC Replacement for Sylvania F20t12/350bl/eco replacement light bulb lamp (F20T12/350BL/ECO SYLVANIA)
- Ge Lamps Fluorescent Light Bulbs