Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T8, Very Cool, 5000K
Mfr # F96T8/XL/SPX50/2
Zoro # G0328347
original price:
$23.79
18% off
new price: $19.45
/ea
Sold in multiples of 24 for $466.80
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$466.80
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Single Pin (Fa8)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 59W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F96T8/XL/SPX50/2
- Zoro # G0328347
- UPC # 043168688710
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 96" |
Max. Overall Bulb Length | 96" |
Bulb Dia. | 1 in |
Nominal Length | 8 ft |
Overall Length | 96 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 5,950 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 59 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, TCLP Compliant, Bulb Minimum Starting Temperature 0 Degrees F, Bulb Start Type Instant, High Output No, Overall Length 96 in, Rated Life 24,000 hr
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE HID LED Lamp, KT-LED45HID-EX39-850-D (KT-LED45HID-EX39-850-D)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- ILC Replacement for Sylvania 4515 Par36 30W replacement light bulb lamp (4515 PAR36 30W SYLVANIA)
- HUBBELL WIRING DEVICE-KELLEMS Lamp Starter, 25W, 2 pin (FS25)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/XL/SPX41/2)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/XL/SPX35/2)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F28WT5/830/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/827/A/ECO)
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/841/ECO)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- ILC Replacement for Green Energy F13w Dtt/2u/4pin G24q 2700k replacement light bulb lamp (F13W DTT/2U/4PIN G24Q 2700K GREEN ENERGY)
- Ge Lamps Fluorescent Light Bulbs