Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T8, Very Cool, 5000K
Mfr # F96T8/SPX50/HO
Zoro # G3780716
Sold in multiples of 24 for $531.60
Item requires special delivery charges. A $2.08 per item surcharge will be applied.
$531.60
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 86W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # F96T8/SPX50/HO
- Zoro # G3780716
- UPC # 043168125352
- Country of Origin Poland
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 96" |
Light Bulb Dia. | 1" |
Max Overall Bulb Length | 96" |
Bulb Dia. | 1 in |
Nominal Length | 8 ft |
Overall Length | 96 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Lumens 8,200 lm, Light Technology Fluorescent, Nominal Length 8 ft, Shatter-Resistant No, Watts 86 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1501-1, Bulb Minimum Starting Temperature -22 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 96 in
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Large Electronics Recycling Box (SUPPLY-061)
- HALO H457Ricat1E - H4 Led Gen2 Housing (H457RICAT1E)
- MAXSA INNOVATIONS Battery-Powered Motion-Activated Outdoor Night-Light in White, PK 3 (43341)
- ELCO LIGHTING 2 LED Round Baffle" (ERT214CT5W)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F84T12/D/HO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F96T8/SPX41/HO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/830/A/ECO)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- ILC Replacement for Osram Sylvania F14t5/830/eco/ic replacement light bulb lamp (F14T5/830/ECO/IC OSRAM SYLVANIA)
- Ge Lamps Fluorescent Light Bulbs