Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T8, Daylight, 6500K
Mfr # F32T8SPX65ECO/CVG
Zoro # G3784767
original price:
$22.98
49% off
new price: $11.65
/ea
Sold in multiples of 36 for $419.40
$419.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T8
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 32W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F32T8SPX65ECO/CVG
- Zoro # G3784767
- UPC # 043168183680
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 48" |
Max Overall Bulb Length | 48" |
Nominal Length | 4 ft |
Overall Length | 48 in |
Bulb Dia. | 1 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Polycarbonate, Bulb Shape T8, Color Rendering Index 78, Color Temperature 6500K, Lumens 2,800 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 32 W, Voltage Ballast Dependent, Standards TCLP Compliant, ANSI Code 1005-2, Bulb Minimum Starting Temperature 59 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 30,000 hr, Trade Number F32T8SPX65ECO/CVG
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 27K (S28785)
- ILC Replacement for AH Lighting Jdr/75/e17 replacement light bulb lamp (JDR/75/E17 AH LIGHTING)
- SATCO 4 W C7 Incandescent - Clear - 3000 Hours - 16L - Candelabra Base - 120V - 4-Pack (S4724)
- BULBRITE 9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK (862724)
- GE LAMPS GE Biax (TM) 18W, T5 PL Plug-In Fluorescent Light Bulb (F18BX/SPX41)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/827/A/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX35)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F32T8/XL/SPX41/HL/ECO)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- Ge Lamps Fluorescent Light Bulbs