Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T5, Daylight, 6500K
Mfr # F54W/T5/865/HO/ECO
Zoro # G3785774
product price: $9.45
/ea
Sold in multiples of 40 for $378.00
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T5
- Bulb Base Type Miniature Bi-Pin (G5)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 54W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F54W/T5/865/HO/ECO
- Zoro # G3785774
- UPC # 043168467636
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 45-13/64" |
Max. Overall Bulb Length | 45-13/64" |
Light Bulb Dia. | 5/8" |
Overall Length | 45 1/4 in |
Bulb Dia. | 5/8 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass/Metal, Bulb Shape T5, Color Rendering Index 85, Color Temperature 6500K, Lumens 4,750 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 54 W, Voltage 120V AC, Standards TCLP Compliant, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 45 1/4 in, Rated Life 30,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F27fml/865/4p 6500k replacement light bulb lamp (F27FML/865/4P 6500K DAMAR)
- NORWELL Cone Outdoor Wall Light - Satin Brass (1246-SB-CL)
- ILC Replacement for Evictor Strobe Light 10K replacement light bulb lamp (STROBE LIGHT 10K EVICTOR)
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In (SUPPLY-098)
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F28WT5/841/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F54W/T5/835/HO/ECO)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F24W/T5/830/HO/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26TBX/841/A/ECO)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- GE LAMPS GE Biax (TM) 39W, T5 PL Plug-In Fluorescent Light Bulb (F39BXSPX41RS)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 96"Max Length (TL F96T12/CW/HO-O ALTO 110W FLUOR. LAMP)
- Ge Lamps Fluorescent Light Bulbs