Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T12, Daylight, 6500K
Mfr # F48T12/D/HO
Zoro # G3782256
product price: $12.59
/ea
Sold in multiples of 24 for $302.16
$302.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Recessed Double Contact (R17d)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 60W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F48T12/D/HO
- Zoro # G3782256
- UPC # 043168107785
- Country of Origin Multiple
- Category Fluorescent Light Bulbs
Dimensions
Max Overall Bulb Length | 48" |
Light Bulb Dia. | 1-1/2" |
Max. Overall Bulb Length | 48" |
Overall Length | 48 in |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/2 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Recessed Double Contact (R17d), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 3,400 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 60 W, Voltage Ballast Dependent, Standards Meets 2012 Lighting Legislation Energy Standards, ANSI Code 1013-1, Bulb Minimum Starting Temperature -20 Degrees F, Bulb Start Type Rapid, High Output Yes, Overall Length 48 in
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE LED Light Bar, 3-Color (612601)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- ILC Replacement for GE General Electric G.E 41459 replacement light bulb lamp (41459 GE GENERAL ELECTRIC G.E)
- TAPCO 3337-00002 Solar Powered LED Strobe Lights, Amber Bulb (3337-00002)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F96T8/SPX35/HO)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F48T12/CW/HO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/SPX50/HO)
- GE LAMPS Fluorescent Lamp, T5, Very Cool, 5000K (F54W/T5/850/HO/ECO/CVG)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SP41/U6/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/827/ECO)
- ILC Replacement for SLI Sylvania Lighting F15t8 Blacklight Blue replacement light bulb lamp (F15T8 BLACKLIGHT BLUE SLI SYLVANIA LIGHTING)
- Ge Lamps Fluorescent Light Bulbs