Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T12, Daylight, 6500K
Mfr # F40DX/ECO
Zoro # G3784243
product price: $3.79
/ea
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 40W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F40DX/ECO
- Zoro # G3784243
- UPC # 043168800976
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 48" |
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 48" |
Overall Length | 48 in |
Bulb Dia. | 1 1/2 in |
Nominal Length | 4 ft |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 90, Color Temperature 6500K, Lumens 2,050 lm, Light Technology Fluorescent, Nominal Length 4 ft, Shatter-Resistant No, Watts 40 W, Voltage 120V AC, Standards TCLP Compliant, ANSI Code 1010-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 48 in, Rated Life 20,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
- This item has been restricted from sale in the following states: CO, HI, NJ, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 4in, Black Baffle (14 BWH)
- ILC Replacement for Damar F14t5/850/eco 24 Inch NOM Length replacement light bulb lamp (F14T5/850/ECO 24 INCH NOM LENGTH DAMAR)
- CELEBRATIONS Incandescent Mini Multicolored 100 ct String Christmas Lights 20.625 ft. (4001-71)
- ILC Replacement for Advance Iopa-1p32-n (IOPA-1P32-N ADVANCE)
- GE LAMPS Fluorescent Lamp, T12, Very Cool, 5000K (F40C50/ECO)
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/841/A/ECO)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F32T8/25W/SPX50/ECO)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/835/ECO4P)
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F48T12/D/HO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO)
- ILC Replacement for Ushio F32t8/750 78cri replacement light bulb lamp, 25PK (F32T8/750 78CRI USHIO)
- Ge Lamps Fluorescent Light Bulbs