Shop All Fluorescent Light Bulbs
Ge Lamps
Fluorescent Lamp, T12, Daylight, 6500K
Mfr # F20T12/D/ECO
Zoro # G3780472
product price: $5.59
/ea
Sold in multiples of 24 for $134.16
$134.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Fluorescent
- Bulb Shape T12
- Bulb Base Type Medium Bi-Pin (G13)
- Light Appearance (5000K & Above) Daylight
- Wattage Equivalency 20W LFL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # F20T12/D/ECO
- Zoro # G3780472
- UPC # 043168800471
- Country of Origin United States
- Category Fluorescent Light Bulbs
Dimensions
Max. Overall Bulb Length | 24" |
Light Bulb Dia. | 1-1/2" |
Max Overall Bulb Length | 24" |
Nominal Length | 2 ft |
Bulb Dia. | 1 1/2 in |
Overall Length | 24 in |
Description
Linear Fluorescent Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass/Metal, Bulb Shape T12, Color Rendering Index 75, Color Temperature 6500K, Lumens 1,025 lm, Light Technology Fluorescent, Nominal Length 2 ft, Shatter-Resistant No, Watts 20 W, Voltage 120V AC, Standards TCLP Compliant, ANSI Code 2015-1, Bulb Minimum Starting Temperature 50 Degrees F, Bulb Start Type Rapid, High Output No, Overall Length 24 in, Rated Life 9,000 hr, Bulb Power Source Requires Separate Ballast
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E M1121134 replacement light bulb lamp (M1121134 GE GENERAL ELECTRIC G.E)
- ERICSON String Light Commercial Grade, E-Lite, w/, CRI: 0 (143100-LED)
- ILC Replacement For EIKO 31293111296 (31293111296)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, Nickel Cadmium (NiCd) SC, 260 lm lm (76442)
- GE LAMPS Fluorescent Linear Lamp, T12, Cool, 4100K (F20T12/CW/ECO)
- GE LAMPS Fluorescent Linear Lamp, T8, Cool, 4100K (F17T8/SP41/ECO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/830/ECO4P)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- GE LAMPS Fluorescent Lamp, T8, Daylight, 6500K (F32T8/SPX65/ECO2)
- GE LAMPS GE LIGHTING 31W, T8 U-Shaped Fluorescent Light Bulb (F31T8/SPX35/U/ECO)
- ILC Replacement for HALCO F32T8/SP41/U/6 (F32T8/SP41/U/6 HALCO)
- Ge Lamps Fluorescent Light Bulbs