Shop All CFL Ballasts
Ge Lamps
CFL Ballast, Electronic, 99W, 120/277V
Mfr # GEC340MAX-A
Zoro # G2504765
original price:
$40.68
18% off
new price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 40
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GEC340MAX-A
- Zoro # G2504765
- UPC # 043168714365
- Country of Origin China
- Category CFL Ballasts
Dimensions
Length | 9 1/2 in |
Height | 1 1/4 in |
Width | 1 11/16 in |
Dimension Reference | A16 |
Description
UltraMax(R), Electronic, CFL Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 3, Max. Bulb Watts 40 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (GX24q), (G24q), (2g11) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, 0 Degrees F Min. Starting Temp., 104 Degrees F Max. Operating Temp., Thermal Protection No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Whelen Engineering 01-0461403-aon (01-0461403-AON WHELEN ENGINEERING)
- ILC Replacement for Sony Xb-cpj100 replacement light bulb lamp (XB-CPJ100 SONY)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 100T10/Hal-130V (100T10/HAL-130V)
- ILC Replacement for Universal B132iunvhp-b (B132IUNVHP-B UNIVERSAL)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- ILC Replacement for Robertson Ss2rcws/a (SS2RCWS/A ROBERTSON)
- ILC Replacement for Osram Sylvania HNS L 18 W 2g11 Ballast (WX-LTJS-1)
- Ge Lamps CFL Ballasts