Shop All CFL Ballasts
Ge Lamps
CFL Ballast, Electronic, 54W, 120/277V
Mfr # GEC226-MVPS-3W
Zoro # G0572783
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 26
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # GEC226-MVPS-3W
- Zoro # G0572783
- UPC # 043168630979
- Country of Origin China
- Category CFL Ballasts
Dimensions
Length | 5 in |
Width | 1 in |
Dimension Reference | A38 |
Height | 2 3/8 in |
Description
Multi-Volt ProLine, Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 26 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (GX24q), (G24q), (2g11) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, -20 Degrees F Min. Starting Temp., 104 Degrees F Max. Operating Temp., Thermal Protection Class P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Bulbrite 150par/fl-130v replacement light bulb lamp, 15PK (150PAR/FL-130V BULBRITE)
- SYLVANIA Compact Fluorescent 10Pk (FT40DL/841/RS)
- ILC Replacement for Light Bulb / Lamp H44gs-100/m replacement light bulb lamp (H44GS-100/M LIGHT BULB / LAMP)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, C2642Unvse (C2642UNVSE)
- ILC Replacement for Hatch Lighting Hl432ris/12/w-bp (HL432RIS/12/W-BP HATCH LIGHTING)
- Ge Lamps CFL Ballasts