Shop All CFL Ballasts
Ge Lamps
CFL Ballast, Electronic, 43/44W, 120/277V
Mfr # GEC-242-MVPS-3W
Zoro # G0684056
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 42
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GEC-242-MVPS-3W
- Zoro # G0684056
- UPC # 043168631006
- Country of Origin China
- Category CFL Ballasts
Dimensions
Length | 5 in |
Height | 1 7/16 in |
Dimension Reference | A16 |
Width | 3 in |
Description
Multi-Volt ProLine, Electronic, CFL Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 42 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (GX24q), (G24q), (2g11) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, -20 Degrees F Min. Starting Temp., 104 Degrees F Max. Operating Temp., Thermal Protection Class P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Replacement Bulb, For Mfr. No. SL-623 (SL-223)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- WESTGATE FCR-11-12W-40KHAZARDOUS LOCATION FLOOD/HIGHBAY LIGHTS CLASS 1, DIV. 2 (FCR-11-12W-40K)
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- GE LAMPS CFL Ballast, Electronic, 29W, 120/277V (GEC213-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- ILC Replacement for Advance Vcn-3p32-sc (VCN-3P32-SC ADVANCE)
- ILC Replacement for Osram Sylvania QTP 3x32t8/unv Psn-sc (QTP 3X32T8/UNV PSN-SC OSRAM SYLVANIA)
- Ge Lamps CFL Ballasts