Shop All CFL Ballasts
Ge Lamps
CFL Ballast, Electronic, 29W, 120/277V
Mfr # GEC213-MVPS-3W
Zoro # G2625341
original price:
$47.21
34% off
new price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Ballast Lamp Type Compact Fluorescent
- Ballast Max. Lamp Watts 13
- Ballast Voltage 120-277
- Ballast Max. Number of Lamps 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GEC213-MVPS-3W
- Zoro # G2625341
- UPC # 043168714303
- Country of Origin China
- Category CFL Ballasts
Dimensions
Width | 2 7/16 in |
Length | 5 in |
Dimension Reference | A38 |
Height | 1 in |
Description
Multi-Volt ProLine, Electronic, CFL Ballast, Ballast Start Type Programmed/Rapid, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Max. Bulb Watts 13 W, Compact Fluorescent Ballast Bulb Type, 4-Pin (GX24q), (G24q), (2g11) Bulb Base Type, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant No, -20 Degrees F Min. Starting Temp., 104 Degrees F Max. Operating Temp., Thermal Protection Class P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 1-Light, MR16, 12V Track Head, Round, White Finish (TH234)
- ILC Replacement for Viva TLE 22 Veb82122 22W 120v (TLE 22 VEB82122 22W 120V VIVA)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- SATCO 40 W G18 1/2 Incandescent - Gloss White - 1500 Hours - 300L - Medium Base - 120V (S3828)
- GE LAMPS CFL Ballast, Electronic, 99W, 120/277V (GEC340MAX-A)
- GE LAMPS CFL Ballast, Electronic, 43/44W, 120/277V (GEC-242-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 54W, 120/277V (GEC226-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 39W, 120/277V (GEC-218-MVPS-3W)
- GE LAMPS CFL Ballast, Electronic, 68W, 120/277V (GEC240MAX-A)
- ILC Replacement for GE General Electric G.E 78623 (78623 GE GENERAL ELECTRIC G.E)
- ILC Replacement For SUNPARK LC12012T (LC12012T)
- Ge Lamps CFL Ballasts