Shop All Dimming Ballasts
This Product is Discontinued
Ge Lamps
Ballast, Fluorescent, T5,120/277V, 227W (Discontinued)
Mfr # GE454MVPS90-E-S
Zoro # G8601162
This Product is Discontinued
Key Features
- Height 1 3/16 in
- Ballast Start Type Programmed
- Number of F25T8 Lamps 0
- Width 1 11/16 in
- Input Watts 227 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GE454MVPS90-E-S
- Zoro # G8601162
- UPC # 043168941310
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Height | 1 3/16 in |
Width | 1 11/16 in |
Length | 16 11/16 in |
Description
UltraStart(R), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 4, Max. Bulb Watts 54 W, Ballast Bulb Type T5, Dimming Yes, Dimming Type Step Dimming, Dimming Method Proprietary, Dimming Range 100 Percent/30 Percent, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.