Shop All Electronic Ballasts
Ge Lamps
Ballast, 400w MH M59 or H33 5-Tap
Mfr # GEM-400ML5AA-4-5
Zoro # G0638261
Free Shipping & Returns
$91.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type Metal Halide
- Input Voltage 120/208/240/277/480V AC
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Probe
- Ballast Max. Lamp Watts 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # GEM-400ML5AA-4-5
- Zoro # G0638261
- UPC # 30043168723009
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Height | 2 1/8 in |
Dimension A | 1 1/8 in |
Dimension B | 1 1/8 in |
Width | 4 1/4 in |
Length | 4 3/4 in |
Description
GE Current, Magnetic, HID Ballast Kit, Ballast Start Type Probe, ANSI Code M59, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 400 W, Input Voltage 120/208/240/277/480V AC, Input Watts 400 W, -30 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 45W Power Selectable Constant Current LED Driver, KTLD-45-UV-PS1100-42-VDIM-LM1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- GE LAMPS LED Linear Lamp, 2150 lm, 5000K Color Temp (LED14ET8/G/4/850)
- ILC Replacement for Bulbrite Cf16r30cw/e replacement light bulb lamp (CF16R30CW/E BULBRITE)
- ILC Replacement for Radionics Rad-cusp452 (RAD-CUSP452 RADIONICS)
- GE LAMPS GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-N-ULTRA)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- GE LAMPS GE LIGHTING 142/145 Watts, 2 Lamps, Electronic Ballast (GE286MAXHO-N)
- GE LAMPS Ballast, 1000w HPS S52 5-Tap (GES1000ML5AA5-5)
- GE LAMPS GE LIGHTING 105 Watts, 4 Lamps, Electronic Ballast (GE432-120-RES)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-375W)
- ILC Replacement for Universal 4128p (4128P)
- Ge Lamps Electronic Ballasts