Shop All Electronic Ballasts
Ge Lamps
Ballast, 1000w HPS S52 5-Tap
Mfr # GES1000ML5AA5-5
Zoro # G0638316
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Input Voltage 120/208/240/277/480V AC
- Ballast Voltage 120/208/240/277/480
- Ballast Start Type Pulse
- Ballast Max. Lamp Watts 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge Lamps
- MFR # GES1000ML5AA5-5
- Zoro # G0638316
- Country of Origin China
- Category Electronic Ballasts
Dimensions
Dimension B | 2 3/4 in |
Dimension A | 2 3/4 in |
Width | 4 1/4 in |
Height | 4 in |
Length | 6 in |
Description
GE Current, Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S52, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120/208/240/277/480V AC, Input Watts 1,000 W, -40 Degrees F Min. Starting Temp., Ballast Factor 1, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Set of 8 Solar Powered Lights, LED Outdoor Stake Spotlight Fixture for Gardens, Pathways, and Patios (197548KHC)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 4161 lm (2AVL4 40L MDR EZ1 LP840)
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- ILC Replacement for Bulbrite F15t12cw replacement light bulb lamp (F15T12CW BULBRITE)
- GE LAMPS Ballast, 1500w MH M48 480V (GEM150048TAC5-5)
- GE LAMPS 48 to 138 Watts, 1 or 2 Lamps, Electronic Ballast (GE-260-IS-MV-N)
- GE LAMPS Ballast, 400w MH M59 or H33 5-Tap (GEM-400ML5AA-4-5)
- GE LAMPS GE LIGHTING 53 to 54 Watts, 2 Lamps, Electronic Ballast (GE232MAXP-N-ULTRA)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-375W)
- GE LAMPS GE LIGHTING 41 to 60 Watts, 2 Lamps, Electronic Ballast (GE-228-MV-PS-N-MC)
- ILC Replacement for Ballast Bs-sc-120-118-ctw (BS-SC-120-118-CTW)
- Ge Lamps Electronic Ballasts