Shop All LED Light Bulbs
Ge Lamps
7 W, Compact LED Bulb, White, PAR20, 3000K Temp. Clear Finish, Dimmable
Mfr # LED7DP203B830/20
Zoro # G1802921
original price:
$15.09
37% off
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 3000K
- Bulb Housing Polycarbonate
- Bulb Shape PAR20
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED7DP203B830/20
- Zoro # G1802921
- UPC # 043168933278
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max. Overall Bulb Length | 3-1/2" |
Light Bulb Dia. | 2-1/2" |
Max Overall Bulb Length | 3-1/2" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 1/2 in |
Overall Length | 3 1/2 in |
Description
LED,7 W,PAR20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/840/CVG)
- CURRENT GE LIGHTING 7.0W, C7 Incandescent Light Bulb (7C7-130V)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- ILC Replacement for Biozone 10-08050 replacement light bulb lamp (10-08050 BIOZONE)
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LED18ET8/G/4/840/CVG)
- GE LAMPS LED Lamp, 500 lm, 4000K Color Temp., 12V (LED6.5DMR16W84025)
- GE LAMPS 7 W, Compact LED Bulb, White, PAR20, 2700K Temp. Clear Finish, Dimmable (LED7DP203W827/35)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- GE LAMPS 450 W, HID Replacement LED Bulb, White, BT56, 5000K Temp. Clear Finish, Non-Dimmable (LED450BT56/750)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-835/MF11/G 25/1 BAA)
- Ge Lamps LED Light Bulbs