Shop All LED Light Bulbs
Ge Lamps
7 W, Compact LED Bulb, White, PAR20, 2700K Temp. Clear Finish, Dimmable
Mfr # LED7DP203W827/35
Zoro # G1807359
original price:
$16.14
34% off
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Color Temp. 2700K
- Bulb Housing Polycarbonate
- Bulb Shape PAR20
- Bulb Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge Lamps
- MFR # LED7DP203W827/35
- Zoro # G1807359
- UPC # 043168933629
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Light Bulb Dia. | 2-1/2" |
Max. Overall Bulb Length | 3-1/2" |
Max Overall Bulb Length | 3-1/2" |
Overall Length | 3 1/2 in |
Bulb Dia. | 2 1/2 in |
Description
LED,7 W,PAR20,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Headlamp Fl60 300L Blk (21322)
- ILC Replacement for GE GENERAL ELECTRIC G.E Q100CL/DC/2V (Q100CL/DC/2V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Naed 54255 replacement light bulb lamp (54255 NAED)
- ILC Replacement for Westinghouse F26ttt/35/4p replacement light bulb lamp (F26TTT/35/4P WESTINGHOUSE)
- GE LAMPS LED Replacement Lamp, 18000 lm, 115W, 4000K (LED115ED28/740)
- GE LAMPS 7 W, Compact LED Bulb, White, PAR20, 3000K Temp. Clear, Dimmable (LED7DP20OW930/35)
- GE LAMPS LED Lamp, 5000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/850)
- GE LAMPS LED Linear Lamp, 1600 lm, 3500K Color Temp (LED10ET8/G/4/835)
- GE LAMPS LED Lamp, 4000K, Indoor, 120V, 15W, Glass (LED15ET8/G/4/840)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 14 W (LED14ET8/G4/840CT)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W927CAFIL2)
- Ge Lamps LED Light Bulbs