Shop All Dryer Parts
This Product is Discontinued
Ge
Kitchen or Bath Replacement Water Filter (Discontinued)
Mfr # GXULQR
Zoro # G1631677
This Product is Discontinued
Key Features
- Fits Brand GE
- For Use With Mfr. Model Number GQQS50F, GX1S550F, GXRLQ
- Minimum Pressure 20 psi
- For Use With GE
- Filter Media Carbon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ge
- MFR # GXULQR
- Zoro # G1631677
- UPC # 084691157489
- Country of Origin China
- Category Dryer Parts
Dimensions
Removes Particle Size Down To | Less than 1 micron |
Diameter | 3 in |
Overall Height | 13 in |
Details
Fits Brand | GE |
For Use With Mfr. Model Number | GQQS50F, GX1S550F, GXRLQ |
Item | Quick Connect Filter |
Minimum Pressure | 20 psi |
For Use With | GE |
Filter Media | Carbon |
Flow Rate | 2 gpm |
Compatible Mfr. Model Number | GQQS50F, GX1S550F, GXRLQ |
Micron Rating | 0.5 micron |
Minimum Temperature | 34 Degrees F |
Maximum Temperature | 100 Degrees F |
Standards | NSF/ANSI 42, NSF/ANSI 53 |
Reduces | Lead, Sediment |
Service Life | 2,000 gal |
Maximum Pressure | 100 psi |
Description
Quick Connect Filter, For Use With GE, Reduces Lead, Sediment, Micron Rating 0.5 micron, Flow Rate 2 gpm, Diameter 3 in, Overall Height 13 in, Service Life 2,000 gal, Filter Media Carbon, Maximum Temperature 100 Degrees F, Standards NSF/ANSI 42, NSF/ANSI 53, Compatible Mfr. Model Number GQQS50F, GX1S550F, GXRLQ, Maximum Pressure 100 psi, Minimum Pressure 20 psi, Minimum Temperature 34 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.