Shop All Caulks & Sealants
Ge
Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Base
Mfr # 2816707
Zoro # G4297124
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Almond
- Container Type Cartridge
- Sealant Base Silicone
- Application Showers, Tubs, Sinks, Tile, Countertops, Fixtures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ge
- MFR # 2816707
- Zoro # G4297124
- UPC # 077027050608
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10.1 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Silicone Sealant, Color Almond, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Not Applicable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C920 Type S Class 25, ASTM C920 Type S Grade NS Class 35, TT-S-001543A, TT-S-00230C, Elongation 347 Percent, Full Cure Time 1 day
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Retaining Compound, 603 Series, Green, Liquid, Press Fit, Oil Tolerant, 50 mL Bottle (231099)
- OATEY Pipe Joint Compound 1Oz (31226)
- LOCTITE Wood Glue, Pneu-Wear Series, Honey Cream, 16 oz, Bottle, 2:01 Mix Ratio, Not Rated Functional Cure (235598)
- GREAT STUFF Window and Door Insulating Spray Foam Sealant, 12 oz, Can with Straw, Yellow, 1 Component (99108862)
- GE Kitchen & Bath Sealant, 2.8 oz, Tube, Clear, Silicone Base (2812563)
- GE Sealant, 2.8 oz, Tube, Clear, Silicone Base (2823396)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Almond, Silicone Base (2813667)
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2811093)
- GE Window & Door Caulk, 10.1 oz, Cartridge, Brown, Silicone Base (2813701)
- GE Kitchen & Bath Sealant, 10.1 oz, Cartridge, White, Silicone II Base (2812565)
- DOW Neutral Care Sealant, 3 oz, Tube, Clear, Silicone Elastomer Base (4098499)
- Ge Caulks & Sealants