Ge

Kitchen & Bath Caulk, 10.1 oz, Cartridge, White, Acrylic Base (Discontinued)


This Product is Discontinued
Shop for all Caulks & Sealants

Key Features

  • Adhesive Grouping Caulk
  • Color White
  • Container Type Cartridge
  • Sealant Base Acrylic
  • Application Countertops and Common Kitchen and Bath Projects, Showers, Sinks, Tiles, Tubs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Ge
  • MFR # MAKB410WT
  • Zoro # G4629335
  • UPC #
    077027901191
  • Country of Origin United States
  • Category Caulks & Sealants

Dimensions

Size 10.1 oz
Container Size 10 oz
Container Size and Type 10 oz Cartridge

Description

Acrylic Latex Sealant, Color White, Application Kitchen and Bath, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Crack Resistant, Mildew Resistant, Mold Resistant, Nonshrinking, Ultraviolet Resistant, Waterproof, Sealant Properties Flexible, Standards ASTM C834 Type OP Grade NS, ASTM C920 Class 12.5 Grade NS, TT-S-00230C Type S Class B, Elongation 580 Percent, Full Cure Time 1 day, Maximum Performance Temperature 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products